




€18.37/ pieceexcl. VAT
€22.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..C |
Inner Diameter | 6 mm |
Outer Diameter | 14 mm |
Width | 6 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 6 mm |
d | 6 mm |
D | 14 mm |
€15.98/ pieceexcl. VAT
€19.34incl. VAT
Estimated delivery date - 16/11/2026