

€15.98/ pieceexcl. VAT
€19.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK |
Inner Diameter | 6 mm |
Outer Diameter | 14 mm |
Width | 6 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
€18.37/ pieceexcl. VAT
€22.23incl. VAT
Estimated delivery date - 11/11/2026