SKF

SKF PROMO Small Induction heater 2.0kVA 230V/50-60Hz TIH 030M/230V

  • ERIKS:23770310
  • Manufacturer:7316572338445
Image 1
Image 2
Image 1
Image 2
  • Small induction heater with a 40 kg bearing heating capacity.
  • Compact lightweight design; just 21 kg (46 lb), facilitating portability.
  • Capable of heating a 28 kg (62 lb) bearing in just 20 minutes.
  • Supplied standard with three yokes, allowing bearings with a bore diameter from 20 mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated.
  • Available in two versions: 230 V/50–60 Hz and 100–110 V/50–60 Hz.
Save to list

€2,100.00/ pieceexcl. VAT

€2,541.00incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TIH
Type
Small Induction Heater
Max. bearing weight
40 kg
Min. inner diameter
20 mm
Max. inner diameter
300 mm
Max. outer diameter
500 mm
Maximum width
100 mm
Max. power consumption
2 kV·A
Operating voltage
220-240 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
250 °C
Weight
21.2
with cooling fan
No
Spare parts & accessories

€182.11/ pieceexcl. VAT

€220.35incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Trolley TIH T1

  • Eriks:23770344
  • Manufacturer:TIH T1

€1,039.55/ pieceexcl. VAT

€1,257.86incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€469.15/ pieceexcl. VAT

€567.67incl. VAT

Estimated delivery date - 17/11/2026

€377.15/ pieceexcl. VAT

€456.35incl. VAT

1 In stock - Estimated delivery date 16/11/2026