SKF

Induction Heater

  • Small induction heater with a 40 kg bearing heating capacity.
  • Compact lightweight design; just 21 kg (46 lb), facilitating portability.
  • Capable of heating a 28 kg (62 lb) bearing in just 20 minutes.
  • Supplied standard with three yokes, allowing bearings with a bore diameter from 20 mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated.
  • Available in two versions: 230 V/50–60 Hz and 100–110 V/50–60 Hz.
Image 1
Image 2
Image 1
Image 2
  • 2
  • 2
2 of Induction Heater
ProductMax. bearing weight [kg]Min. inner diameter [mm]Max. inner diameter [mm]AvailablePriceexcl. VAT