




€65.14/ pieceexcl. VAT
€78.82incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 17x1 |
Outer Diameter | 37 mm |
Width | 18 mm |
Inner Diameter | 17 mm |
B | 18 mm |
b | 5 mm |
B3 | 17 mm |
d1 | 33 mm |
d3 | 37 mm |
d4 | 18 mm |
d5 | 29 mm |
G | M 17x1 |
G | 17 mm |
h | 2 mm |
M | 34 mm |
€44.24/ pieceexcl. VAT
€53.53incl. VAT
2 In stock - Estimated delivery date 05/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
8 In stock - Estimated delivery date 05/11/2026