




€199.87/ pieceexcl. VAT
€241.84incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 85x2 |
Outer Diameter | 120 mm |
Width | 32 mm |
Inner Diameter | 85 mm |
B | 32 mm |
b | 10 mm |
B3 | 85 mm |
d1 | 110 mm |
d3 | 120 mm |
d4 | 87 mm |
d5 | 107 mm |
G | M 85x2 |
G | 85 mm |
h | 4 mm |
€135.76/ pieceexcl. VAT
€164.27incl. VAT
13 In stock - Estimated delivery date 04/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 04/11/2026