SKF

SKF Piloted Flange Cartridge Unit Setscrew Locking UCFC 210/H

  • ERIKS:13471236
  • Manufacturer:7316579751742
Image 1
Overview This round flanged ball bearing unit features an extended inner ring with set screw locking and is compliant with JIS standards. The cast iron housing provides robust mounting and the unit accommodates moderate misalignment. Designed to resist contamination it is suitable for high temperatures and speeds. The unit is intended for constant or alternating rotation applications. Features
  • Cast iron housing offers structural rigidity for stable mounting and vibration resistance
  • Set screw locking on extended inner ring ensures secure shaft attachment during operation
  • Contact seals on both sides protect bearing from particulates and help extend service life
  • Accommodates moderate initial misalignment to ease installation and reduce maintenance needs
  • Grease fitting and relubrication hole support maintenance for longer operational reliability
Application & Usage
  • Used with machine walls or frames requiring round flange mounting
  • Ideal for rotating equipment in high temperature and speed environments
  • Compatible with systems exposed to contamination and heavy load conditions
Save to list

€66.06/ pieceexcl. VAT

€79.93incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
0.55 INH
Shaft diameter
50 mm
Width
42.6 mm
Outer Diameter
165 mm
Pitch circle diameter
138 mm
Bearing
Insert Ball Bearing
Housing
Round Flange
Dynamic load rating
35100 N
Static load rating
23200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 210

  • Eriks:23764597
  • Manufacturer:ECY 210

€6.50/ pieceexcl. VAT

€7.87incl. VAT

5 In stock - Estimated delivery date 09/11/2026