

€45.91/ pieceexcl. VAT
€55.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 12 MMT |
Shaft diameter | 35 mm |
Width | 36.4 mm |
Outer Diameter | 135 mm |
Pitch circle diameter | 110 mm |
Bearing | Insert Bearing With Extended Inner Ring And Set Screw |
Housing | Cast Iron Housing |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 06/11/2026