SKF

SKF Piloted Flange Cartridge Unit Setscrew Locking UCFC 206/H

  • ERIKS:13471228
  • Manufacturer:7316579751711
Image 1
Overview This round flanged ball bearing unit features an extended inner ring and set screw locking. It complies with JIS standards and is mounted in a cast iron housing. Designed for moderate misalignment it can withstand high temperatures and speeds. The unit is suitable for installations with constant or alternating rotational directions. Features
  • Cast iron housing provides robust support in demanding environments
  • Set screw locking ensures secure shaft connection for continuous operation
  • Seal and flinger on both sides protect against contamination ingress
  • Suitable for high temperatures and speeds enabling versatile system integration
  • Flanged round design allows straightforward bolting to machine walls or frames
Application & Usage
  • Used with industrial fans in HVAC equipment
  • Ideal for conveyor systems requiring moderate misalignment tolerance
  • Compatible with agricultural processing machinery shafts
Save to list

€38.98/ pieceexcl. VAT

€47.17incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
0.39 INH
Shaft diameter
30 mm
Width
32.2 mm
Outer Diameter
125 mm
Pitch circle diameter
100 mm
Bearing
Insert Ball Bearing
Housing
Round Flange
Dynamic load rating
19500 N
Static load rating
11200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 206

  • Eriks:23764593
  • Manufacturer:ECY 206

€4.63/ pieceexcl. VAT

€5.60incl. VAT

76 In stock - Estimated delivery date 09/11/2026