SKF

SKF Pillow block unit Setscrew Locking SYK 30 TR

  • ERIKS:23770198
  • Manufacturer:7316570072259
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-bearing plummer block unit, Y-TECH housing, grub screw locking
Save to list

€49.91/ pieceexcl. VAT

€60.39incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
159 mm
Height
82.5 mm
Shaft height
42.9 mm
Centre distance of mounting holes
121 mm
Bearing
YAR 206-2RF
Housing
SYK 506
Dynamic load rating
19500 N
Static load rating
11200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 206

  • Eriks:23764593
  • Manufacturer:ECY 206

€4.63/ pieceexcl. VAT

€5.60incl. VAT

76 In stock - Estimated delivery date 05/11/2026