




€97.09/ pieceexcl. VAT
€117.48incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BC |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 20 mm |
Length | 129 mm |
Height | 64.6 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | YAR 204-2LPW/ZM |
Housing | P2BC 504 |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |
€4.58/ pieceexcl. VAT
€5.54incl. VAT
13 In stock - Estimated delivery date 05/11/2026