

€4.58/ pieceexcl. VAT
€5.54incl. VAT
13 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECB |
Shaft diameter | 20 mm |
Cover width | 34.5 mm |
Cover length | 44.9 mm |
Material | TPU |
Cover model | Closed |