SKF

SKF Pillow block unit Setscrew Locking P2BC 20M-CPSS-DFH

  • ERIKS:13501344
  • Manufacturer:7316577845382
Image 1
Image 2
Image 1
Image 2
Save to list

€150.52/ pieceexcl. VAT

€182.13incl. VAT

36 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P2BC..-DFH
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
20 mm
Length
129 mm
Height
64.6 mm
Shaft height
33.3 mm
Centre distance of mounting holes
95 mm
Bearing
YAS 204-2LP1W/SS
Housing
P2BC 504
Dynamic load rating
10800 N
Static load rating
6550 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 504

  • Eriks:13501441
  • Manufacturer:ECB 504

€4.58/ pieceexcl. VAT

€5.54incl. VAT

13 In stock - Estimated delivery date 05/11/2026