SKF

SKF Pillow block unit Setscrew Locking P2BC 100-CPSS-DFH

  • ERIKS:13501414
  • Manufacturer:7316577858665
Image 1
Image 2
Image 1
Image 2
Save to list

€165.65/ pieceexcl. VAT

€200.44incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P2BC..-DFH
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1 in
Length
142 mm
Height
72.5 mm
Shaft height
36.5 mm
Centre distance of mounting holes
105 mm
Bearing
YAS 205-100-2LP1W/SS
Housing
P2BC 505
Dynamic load rating
11900 N
Static load rating
7800 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 505

  • Eriks:13501442
  • Manufacturer:ECB 505

€4.77/ pieceexcl. VAT

€5.77incl. VAT

18 In stock - Estimated delivery date 05/11/2026