SKF

SKF Pillow block unit ConCentra locking SY 55 LF

  • ERIKS:23770044
  • Manufacturer:7316574719020
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SKF ConCentra ball bearing unit with plummer block housing, for metric shaft
Save to list

€151.47/ pieceexcl. VAT

€183.28incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY..LF
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
ConCentra locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
219 mm
Height
126 mm
Shaft height
63.5 mm
Centre distance of mounting holes
171.5 mm
Bearing
YSP 211 SB-2F
Housing
SY 511 M
Dynamic load rating
43600 N
Static load rating
29000 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 211

  • Eriks:24003281
  • Manufacturer:ECY 211

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 09/11/2026