SKF

SKF Pillow block unit ConCentra locking SY 50 LF

  • ERIKS:23222282
  • Manufacturer:7316574719006
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SKF ConCentra ball bearing unit with plummer block housing, for metric shaft
Save to list

€100.36/ pieceexcl. VAT

€121.44incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY..LF
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
ConCentra locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
203 mm
Height
114 mm
Shaft height
57.2 mm
Centre distance of mounting holes
157 mm
Bearing
YSP 210 SB-2F
Housing
SY 510 M
Dynamic load rating
35100 N
Static load rating
23200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 210

  • Eriks:23764597
  • Manufacturer:ECY 210

€6.50/ pieceexcl. VAT

€7.87incl. VAT

5 In stock - Estimated delivery date 05/11/2026