






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..LF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | ConCentra locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 160 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 126 mm |
Bearing | YSP 207 SB-2F |
Housing | SY 507 M |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 05/11/2026