

€72.41/ pieceexcl. VAT
€87.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 190 mm |
Height | 107.5 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 143.5 mm |
Bearing | YSA 209-2FK |
Housing | SYJ 509 |
Dynamic load rating | 33.2 N |
Static load rating | 21.6 N |
€25.78/ pieceexcl. VAT
€31.19incl. VAT
57 In stock - Estimated delivery date 09/11/2026