

€54.92/ pieceexcl. VAT
€66.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 167 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 129 mm |
Bearing | YSA 207-2FK |
Housing | SYJ 507 |
Dynamic load rating | 25.5 N |
Static load rating | 15.3 N |
€24.01/ pieceexcl. VAT
€29.05incl. VAT
22 In stock - Estimated delivery date 10/11/2026