




€159.56/ pieceexcl. VAT
€193.07incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BTC-DFH |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Bolt size | M8 |
Shaft diameter | 20 mm |
Length | 75 mm |
Height | 64.6 mm |
Shaft height | 33.3 mm |
Bearing | YAS 204-2LP1W/SS |
Housing | P2BTC 504MM |
Dynamic load rating | 10800 N |
Static load rating | 6550 N |
€4.58/ pieceexcl. VAT
€5.54incl. VAT
13 In stock - Estimated delivery date 05/11/2026