






€20.56/ pieceexcl. VAT
€24.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYK |
Outer dimension bearing | 80 mm |
Construction type | Pillow Block |
Length | 176 mm |
Height | 99.5 mm |
Shaft height | 49.2 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 136 mm |
Housing material | Composite |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 06/11/2026