






€81.64/ pieceexcl. VAT
€98.78incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 120 mm |
Construction type | Pillow Block |
Length | 258 mm |
Height | 150 mm |
Width | 65 mm |
Shaft height | 76.2 mm |
Foot width | 65 mm |
Base height | 29 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 203 mm |
Housing material | Cast iron |
A1 | 44 mm |
D | 120 mm |
G | 20 mm |
H | 76.2 mm |
J | 216 mm |
L | 258 mm |
€6.39/ pieceexcl. VAT
€7.73incl. VAT
Estimated delivery date - 10/11/2026