SKF

SKF Pillow block housing SY 512 M

  • ERIKS:23770041
  • Manufacturer:7316570334821
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Cast Iron Plummer Block Housing.
Save to list

€58.55/ pieceexcl. VAT

€70.85incl. VAT

19 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY..M
Type
Pillow Block Housing
Outer dimension bearing
110 mm
Construction type
Pillow Block
Length
240 mm
Height
137.5 mm
Width
60 mm
Shaft height
69.9 mm
Foot width
60 mm
Base height
26.5 mm
Number of bolt holes
2
Centre distance of mounting holes
190.5 mm
Housing material
Cast iron
A1
42 mm
D
110 mm
G
16 mm
H
69.9 mm
H1
26.5 mm
J
202 mm
Spare parts & accessories
Product Image

SKF Closed end cover ECY 212

  • Eriks:24003282
  • Manufacturer:ECY 212

€5.97/ pieceexcl. VAT

€7.22incl. VAT

6 In stock - Estimated delivery date 06/11/2026