






€37.27/ pieceexcl. VAT
€45.10incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 90 mm |
Construction type | Pillow Block |
Length | 203 mm |
Height | 114 mm |
Width | 54 mm |
Shaft height | 57.2 mm |
Foot width | 54 mm |
Base height | 22 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 157 mm |
Housing material | Cast iron |
A1 | 34 mm |
D | 90 mm |
G | 16 mm |
H | 57.2 mm |
J | 165 mm |
L | 203 mm |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 06/11/2026