






€25.42/ pieceexcl. VAT
€30.76incl. VAT
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 80 mm |
Construction type | Pillow Block |
Length | 175 mm |
Height | 99 mm |
Width | 48 mm |
Shaft height | 49.2 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 135.5 mm |
Housing material | Cast iron |
A1 | 30 mm |
D | 80 mm |
G | 12 mm |
H | 49.2 mm |
J | 146 mm |
L | 175 mm |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 16/11/2026