






€23.44/ pieceexcl. VAT
€28.36incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 72 mm |
Construction type | Pillow Block |
Length | 160 mm |
Height | 93 mm |
Width | 45 mm |
Shaft height | 47.6 mm |
Foot width | 45 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 126 mm |
Housing material | Cast iron |
A1 | 27 mm |
D | 72 mm |
G | 12 mm |
H | 47.6 mm |
J | 133 mm |
L | 160 mm |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 06/11/2026