






€19.01/ pieceexcl. VAT
€23.00incl. VAT
38 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 47 mm |
Construction type | Pillow Block |
Length | 127 mm |
Height | 64.5 mm |
Width | 32 mm |
Shaft height | 33.3 mm |
Foot width | 32 mm |
Base height | 14 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 97 mm |
Housing material | Cast iron |
A1 | 21 mm |
D | 47 mm |
G | 10 mm |
H | 33.3 mm |
J | 106 mm |
L | 127 mm |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 06/11/2026