




€3,297.23/ pieceexcl. VAT
€3,989.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNLN 30 |
Outer dimension bearing | 400 mm |
Construction type | Pillow Block |
Length | 820 mm |
Height | 475 mm |
Shaft height | 240 mm |
Base height | 80 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 680 mm |
Housing material | Grey cast iron |
€5.33/ pieceexcl. VAT
€6.45incl. VAT
93 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026