SKF

SKF Pillow block housing SNLD 3136

  • ERIKS:24004482
  • Manufacturer:7316571680583
Image 1
Image 2
Image 1
Image 2
SNL plummer (pillow) block housings in the 30, 31 and 32 series are robust and suitable for tough operating conditions. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.

The plummer block housings, often referred to as “large SNL plummer block housings”, are split housings. They have four holes cast into the base for attachment bolts.

Large SNL plummer block housings are primarily intended for spherical roller bearings
and CARB toroidal roller bearings.

Large SNL plummer block housings as standard are made of grey cast iron EN-GJL-250. Where extra strength is needed, housing made of spheroidal graphite cast iron EN-GJS-400 can be supplied. These housings are identified by the designation prefix D, i.e. SNLD.
Save to list

€2,638.62/ pieceexcl. VAT

€3,192.73incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNLD 31
Outer dimension bearing
300 mm
Construction type
Pillow Block
Length
530 mm
Height
353 mm
Shaft height
180 mm
Base height
75 mm
Number of bolt holes
4
Centre distance of mounting holes
450 mm
Housing material
Ductile cast iron
Alternatives
Product Image

FAG Pillow block housing SNS3136-H-D

  • Eriks:12626488
  • Manufacturer:SNS3136-H-D

€2,764.25/ pieceexcl. VAT

€3,344.74incl. VAT

Estimated delivery date - 10/11/2026
Spare parts & accessories
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 05/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026