SKF

SKF Pillow block housing SNL 524-620

  • ERIKS:23769864
  • Manufacturer:7316570528282
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing is part of the SNL 2 3 5 and 6 series. It is designed to enable incorporated bearings to achieve maximum service life with reduced maintenance. The housing is made from cast iron and features a two-piece configuration for easy installation. It is suitable for through shaft or shaft end mounting arrangements. Features
  • Two-piece housing design allows straightforward installation and maintenance access
  • Cast iron construction provides reliable structural strength for demanding applications
  • Grease lubrication capability helps extend bearing lifespan and performance
  • Accommodates through shaft or shaft end mounting for versatile use scenarios
  • Optimised seal and housing variants reduce need for customisation and lower overall cost
Application & Usage
  • Used with heavy-duty industrial conveyor systems: SNL 524-620
  • Ideal for supporting large rotating machinery shafts: SNL series
  • Compatible with maintenance-intensive bearing arrangements: split plummer block housing
Save to list

€583.03/ pieceexcl. VAT

€705.47incl. VAT

29 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
215 mm
Construction type
Pillow Block
Length
410 mm
Height
271 mm
Width
86 mm
Shaft height
140 mm
Base height
45 mm
Number of bolt holes
2
Centre distance of mounting holes
350 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SNV215-F-L

  • Eriks:12626512
  • Manufacturer:061908053-0000

€568.88/ pieceexcl. VAT

€688.34incl. VAT

Estimated delivery date - 10/11/2026
Spare parts & accessories
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026