SKF

SKF Pillow block housing SNL 522-619 K7

  • ERIKS:23769862
  • Manufacturer:7316571291420
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL series is engineered for durability and ease of installation. It supports bearings with a 200 mm seat diameter and provides a centre height of 125 mm. The cast iron construction offers reliable strength for industrial bearing arrangements. Its through shaft or shaft end mounting allows for flexible integration in different assemblies. Features
  • Split two-piece design enables fast bearing replacement reducing equipment downtime
  • Cast iron housing construction delivers robust support in demanding environments
  • 80 mm wide bearing seat promotes stable bearing alignment for longer service life
  • Grease lubrication feature allows for easier maintenance and reduced lubricant leakage
  • Without integrated bearing seal type increases flexibility for custom sealing solutions
Application & Usage
  • Ideal for conveyor systems in bulk material handling
  • Used with industrial fans in ventilation installations
  • Compatible with heavy-duty gearboxes in processing equipment
Save to list

€415.45/ pieceexcl. VAT

€502.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
200 mm
Construction type
Pillow Block
Length
410 mm
Height
242 mm
Width
80 mm
Shaft height
125 mm
Base height
45 mm
Number of bolt holes
2
Centre distance of mounting holes
350 mm
Housing material
Grey cast iron
D
200 mm
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 09/11/2026