




€290.65/ pieceexcl. VAT
€351.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Type | Plummer Block Housing |
Outer dimension bearing | 170 mm |
Construction type | Pillow Block |
Length | 345 mm |
Height | 212 mm |
Width | 68 mm |
Shaft height | 112 mm |
Base height | 35 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 290 mm |
Housing material | Grey cast iron |
A | 148 mm |
A1 | 100 mm |
D | 170 mm |
G | 20 mm |
H | 210 mm |
H1 | 112 mm |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026