




€255.05/ pieceexcl. VAT
€308.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 160 mm |
Construction type | Pillow Block |
Length | 345 mm |
Height | 194 mm |
Width | 65 mm |
Shaft height | 100 mm |
Base height | 35 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 290 mm |
Housing material | Grey cast iron |
D | 160 mm |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 09/11/2026