SKF

SKF Pillow block housing SNL 517 V

  • ERIKS:24004474
  • Manufacturer:7316570572216
Image 1
Image 2
Image 1
Image 2
Overview This SNL 517 V split plummer block housing is engineered for maximum bearing service life in industrial applications. Its robust cast iron construction supports demanding loads while reducing the need for maintenance. The design accommodates various seal options and fits two-piece mounting arrangements. This housing is suitable for use with 150mm bearing seats and features a centre height of 95mm. Features
  • Robust cast iron housing enhances durability for demanding industrial operations
  • Split two-piece configuration simplifies installation and reduces downtime during maintenance
  • Accommodates 150mm bearing seat enabling compatibility with large diameter shafts
  • Centre height of 95mm allows precise alignment in shaft assemblies for optimal performance
  • Supports through shaft or shaft end mounting arrangements for flexible installation options
Application & Usage
  • Used with SKF industrial bearings requiring plummer block support
  • Ideal for conveyor systems with heavy shaft loads
  • Compatible with environments needing grease-lubricated bearing housings
Save to list

€214.37/ pieceexcl. VAT

€259.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
150 mm
Construction type
Pillow Block
Length
320 mm
Height
183 mm
Width
61 mm
Shaft height
95 mm
Base height
32 mm
Number of bolt holes
2
Centre distance of mounting holes
260 mm
Housing material
Grey cast iron
D
150 mm
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 06/11/2026