




€131.88/ pieceexcl. VAT
€159.57incl. VAT
127 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 100 mm |
Construction type | Pillow Block |
Length | 255 mm |
Height | 128 mm |
Width | 44 mm |
Shaft height | 70 mm |
Base height | 28 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 210 mm |
Housing material | Grey cast iron |
€138.08/ pieceexcl. VAT
€167.08incl. VAT
1 In stock - Estimated delivery date 26/10/2026