




€138.08/ pieceexcl. VAT
€167.08incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES |
Type | Plummer Block Housing |
Outer dimension bearing | 100 mm |
Construction type | Pillow Block |
Length | 255 mm |
Height | 128 mm |
Width | 95 mm |
Shaft height | 70 mm |
Foot width | 70 mm |
Base height | 28 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 210 mm |
Housing material | Cast iron |
D | 100 mm |
G | 95 mm |
H | 70 mm |
H1 | 128 mm |
s | M 16 |
€131.88/ pieceexcl. VAT
€159.57incl. VAT
127 In stock - Estimated delivery date 26/10/2026