




€8,154.27/ pieceexcl. VAT
€9,866.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 540 mm |
Construction type | Pillow Block |
Length | 880 mm |
Height | 631 mm |
Width | 365 mm |
Shaft height | 320 mm |
Foot width | 330 mm |
Base height | 115 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M36 |
Centre distance of mounting holes | 750 mm |
Housing material | Cast iron |
€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 06/11/2026