




€3,637.86/ pieceexcl. VAT
€4,401.81incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 460 mm |
Construction type | Pillow Block |
Length | 790 mm |
Height | 551 mm |
Shaft height | 280 mm |
Base height | 105 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 670 mm |
Housing material | Cast iron |
€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026