




€3,099.43/ pieceexcl. VAT
€3,750.31incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 400 mm |
Construction type | Pillow Block |
Length | 700 mm |
Height | 474 mm |
Shaft height | 240 mm |
Base height | 95 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 600 mm |
Housing material | Cast iron |
€5,740.79/ pieceexcl. VAT
€6,946.36incl. VAT
Estimated delivery date - 10/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026