




€2,895.60/ pieceexcl. VAT
€3,503.68incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 340 mm |
Construction type | Pillow Block |
Length | 610 mm |
Height | 411 mm |
Shaft height | 210 mm |
Base height | 85 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 510 mm |
Housing material | Cast iron |
€3,875.59/ pieceexcl. VAT
€4,689.46incl. VAT
Estimated delivery date - 10/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026