




€1,900.53/ pieceexcl. VAT
€2,299.64incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 300 mm |
Construction type | Pillow Block |
Length | 530 mm |
Height | 353 mm |
Shaft height | 180 mm |
Base height | 75 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 450 mm |
Housing material | Cast iron |
€2,764.25/ pieceexcl. VAT
€3,344.74incl. VAT
Estimated delivery date - 10/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026