




€1,639.27/ pieceexcl. VAT
€1,983.52incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 280 mm |
Construction type | Pillow Block |
Length | 510 mm |
Height | 333 mm |
Shaft height | 170 mm |
Base height | 70 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 430 mm |
Housing material | Cast iron |
€2,367.79/ pieceexcl. VAT
€2,865.03incl. VAT
Estimated delivery date - 10/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026