




€2,537.67/ pieceexcl. VAT
€3,070.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 30 |
Outer dimension bearing | 340 mm |
Construction type | Pillow Block |
Length | 610 mm |
Height | 411 mm |
Shaft height | 210 mm |
Base height | 85 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 510 mm |
Housing material | Grey cast iron |
€5,144.53/ pieceexcl. VAT
€6,224.88incl. VAT
Estimated delivery date - 10/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 06/11/2026