




€301.96/ pieceexcl. VAT
€365.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FSNLD 5 |
Outer dimension bearing | 140 mm |
Construction type | Pillow Block |
Length | 315 mm |
Height | 177 mm |
Shaft height | 95 mm |
Base height | 32 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 260 mm |
Housing material | Ductile cast iron |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026