




€84.48/ pieceexcl. VAT
€102.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER.GW211 |
Type | Insert bearing |
Shaft diameter | 45.34 mm |
Outer Diameter | 120.66 mm |
Width | 43.942 mm |
Outer ring width | 33.909 mm |
Dynamic load rating | 43.4 kN |
Static load rating | 29.2 kN |
With sealing | Yes |
Weight | 1.68 kg |
Weight | 3.7 lb |
Model | Spherical Outer Ring |