Products
Brands
About Eriks
Customer service
BE - English
Home
Insert bearing
Insert bearing
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shaft diameter [mm]
45.34
1
Outer Diameter [mm]
120.66
1
Width [mm]
43.942
1
Log in to see your specific pricing.
Log in
1
of
Insert bearing
Product
Shaft diameter [mm]
Outer Diameter [mm]
Width [mm]
Available
Price
excl. VAT
Product
Shaft diameter [mm]
Outer Diameter [mm]
Width [mm]
Available
Price
excl. VAT
PER.GW211RPPB21-BR, Insert bearing, 45.34 mm Shaft Dia., 120.66 mm OD, 33.909 mm WD Outer Ring
45.34
120.66
43.942
€84.48
/
piece
Log in