SKF

SKF Needle roller bearing with ribs without inner ring with sealing RNA 4908.2RS

  • ERIKS:23769406
  • Manufacturer:7316577115683
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring. Rubber seal on both sides.
Save to list

€81.41/ pieceexcl. VAT

€98.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RNA 49..2RS
Inner Diameter
48 mm
Outer Diameter
62 mm
Width
22 mm
Model
without inner ring
With sealing
Yes
Alternatives

€45.73/ pieceexcl. VAT

€55.33incl. VAT

Estimated delivery date - 12/11/2026