

€45.73/ pieceexcl. VAT
€55.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 48 mm |
Outer Diameter | 62 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 41000 N |
Static load rating | 53000 N |
Limiting speed | 5500 rpm |
Limiting speed grease lubrication | 5500 rpm |
€81.41/ pieceexcl. VAT
€98.51incl. VAT
Estimated delivery date - 11/11/2026