SKF

SKF Needle roller bearing with ribs without inner ring RNA 6916

  • ERIKS:24004322
  • Manufacturer:7316577117359
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained double row of needle rollers and no inner ring.
Save to list

€363.68/ pieceexcl. VAT

€440.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RNA 69
Inner Diameter
90 mm
Outer Diameter
110 mm
Width
54 mm
Model
without inner ring
With sealing
No
Alternatives

€203.97/ pieceexcl. VAT

€246.80incl. VAT

Estimated delivery date - 11/11/2026