

€203.97/ pieceexcl. VAT
€246.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 54 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 153000 N |
Static load rating | 300000 N |
Limiting speed | 5100 rpm |
Limiting speed grease lubrication | 3050 rpm |
Reference speed | 3050 rpm |
€363.68/ pieceexcl. VAT
€440.05incl. VAT
Estimated delivery date - 11/11/2026